Beli digital temperature control di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  2. DV Digital Temperature Control
    Mulai

    Rp519.900

    DV Digital Temperature Control
    Deskripsi:
    Temperature Control. High Quality Material.
    atribut:
    • Temperature Setting (°C): 0-400
    • Accuracy Class : 1
    • Input Signal: Multirange Input : E, K, S, B, J, Pt100, CU50
    • Output Via: Relay 3 Phase
    • Voltage Rate (VAC): 100-240
    • Frequency (Hz): 50
    • Display: Digital
    • Mounting: Panel Mount
  3. Tasco Digital Thermometer Internal Temparature Sensor Set (Alat Ukur Suhu Pipa)
    Mulai

    Rp6.599.900

    Tasco Digital Thermometer Internal Temparature Sensor Set (Alat Ukur Suhu Pipa)
    Deskripsi:
    It is set for internal temperature measurement.
    atribut:
    • Measurement Temperature Range (°C): (Internal sensor) -100 ~ + 500
  4. LARKIN Temperature Controller Digital (Pengontrol Suhu Digital)
    Mulai

    Rp509.900

  5. Fort Digital Temperature Control CTN Series (Kontrol Suhu Digital)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp509.900

    Fort Digital Temperature Control CTN Series (Kontrol Suhu Digital)
    atribut:
    • Input Signal: Thermocouple (K,J,RTD/Pt100)
    • Output Control: Relay & SSR
    • Input Voltage/Frequency (V/Hz): 100-240/50
  6. Tasco Digital Thermometer Standard Kit Including Air Sensor (Termometer Digital)
    Mulai

    Rp11.999.900

    Tasco Digital Thermometer Standard Kit Including Air Sensor (Termometer Digital)
    Deskripsi:
    We have included the most suitable and most frequently used air sensor inside this perfect air conditioner installation kit.Contents :- Main Unit x 1 (TA410-110)- Surface sensor x 1 (TA410-1)- Extension compensating wire(φ4 x 1000mm) x 1 (TA410-4)- Air sensor x 1 (TA410-3)- Alumium carrying case x 1 (TA410AB-30)
  7. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  8. Tasco Digital Thermometer (Termometer Digital)
    Mulai

    Rp6.399.900

    Tasco Digital Thermometer (Termometer Digital)
    Deskripsi:
    This is a must-have set for air conditioning equipment contractors
  9. Fort Digital Temperature Control
    Mulai

    Rp459.900

    Fort Digital Temperature Control
    atribut:
    • Power (W): AC 100-240
    • Output Relay: 0-400C
  10. Tasco Digital Thermometer Hot Surface/Inside (Termometer Digital AC)
    Mulai

    Rp9.199.900

    Tasco Digital Thermometer Hot Surface/Inside (Termometer Digital AC)
    Deskripsi:
    It is a set of surface sensor specifications for high temperature of TA410AF.
    atribut:
    • Measurement Temperature Range (°C): (High temperature surface sensor) -65 to +500, (Internal sensor) -100 to +500
  11. Tasco Thermometer Set (Termometer Digital)
    Mulai

    Rp9.999.900

    Tasco Thermometer Set (Termometer Digital)
    Deskripsi:
    All operations can be performed with one thumb while holding the thermometer body.Waterproofconstruction for everyday use. Large, easy-to-read LCD displayOutstanding response speed and excellent reproducibilityA wide range of sensors that can be selected according to the purpose of useEquipped with a low-cost CPU that has a variety of functions, allows you to hold measured values, and display maximum, minimum, and average values Display instantly.
    atribut:
    • Measurement Body Temperature Range (°C): -99.9-+120 (Automatic Resolution Switching) Bb29 Sensor: -50-+200
    • Purpose: Since You Can Select A Sensor (Sold Separately) Depending On The Purpose Of Use, It Is Possible To Measure The Temperature According To The Purpose.
    • Accessories: Compensation Lead Wire For Extension (1m), Surface Sensor, Storage Case
    • Operating Temperature (°C): Standard Sensor/-50 To +200
    • Number of Channel: 1
    • Input: Type K
    • Input Terminal: Dedicated Plug
  12. Autonics Temperature Controllers Standard Type TCN Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TCN Series
    Deskripsi:
    The TCN series dual display PID temperature controllers offer excellent performance and cost efficiency. The controllers offer high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TCN series models can simultaneously display PV and SV. The bright LED displays with large characters provide easy and clear value readings.
  13. monotaro Temperature Control Temperature Label
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    monotaro Temperature Control Temperature Label
    Deskripsi:
    It is a temperature indicating label of 5 point display type. Since meltable pigment having a melting point that can be melted at the specified temperature is applied, discoloration is made according to the ambient temperature. Since a strong adhesive is applied to the back side, pasting on equipment is also possible. The temperature part is sealed with a heat-resistant film, so it is less susceptible to water, oil, exhaust gas and others.. For indoor and outdoor heat generation and overheat temperature control. For temperature inspection of electrical equipment etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Specification: 5 point display type
    • Diameter (phi mm): Indication temperature section / 4
    • Dimensions (VerticalxHorizontal) (mm): 15 x 45
    • Precision (°C): ± 2
  14. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  15. Danfoss Hand Valve
    Mulai

    Rp189.900

    Danfoss Hand Valve
    Deskripsi:
    HAND VALVE (STOP VALVE)
    atribut:
    • Maximum Working Pressure (bar): 28
    • Maximum Working Pressure (psig): 406
  16. ICHINEN TASCO Internal Sensor For Digital Thermometer
    Mulai

    Rp2.399.900

    ICHINEN TASCO Internal Sensor For Digital Thermometer
    atribut:
    • Size (mm): 3x150
    • Measurement Range (°C): -100 to +500
    • Package Size (mm): 220x50x15
  17. Likon Miniature Circuit Breaker (MCB/Pemutus Sirkuit)
    Mulai

    Rp69.900

    Likon Miniature Circuit Breaker (MCB/Pemutus Sirkuit)
    atribut:
    • Short Circuit Capacity (kA): 6
    • Frequency (Hz): 50/60
    • Tripping Characteristic: C
    • IP Rating: IP20
Daftar Harga digital temperature control Terbaru November 2026
Autonics Temperature Controllers Standard Type TK SeriesRp849.900
DV Digital Temperature ControlRp519.900
Tasco Digital Thermometer Internal Temparature Sensor Set (Alat Ukur Suhu Pipa)Rp6.599.900
LARKIN Temperature Controller Digital (Pengontrol Suhu Digital)Rp509.900
Fort Digital Temperature Control CTN Series (Kontrol Suhu Digital)Rp509.900
Tasco Digital Thermometer Standard Kit Including Air Sensor (Termometer Digital)Rp11.999.900
Fort Kabel Sensor Suhu (Thermocouple)Rp32.900
Tasco Digital Thermometer (Termometer Digital)Rp6.399.900
OMRON Temperature Controller Digital (Pengontrol Suhu)Rp649.900
Fort Digital Temperature ControlRp459.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)